Bolt-On Circuit Breaker, Molded Case, 2 Pole, 70A, 240VAC, 10 KAIC

Item #: 635974

Cat #: THQB22070

UPC: 783164012361

to view pricing and more.
Documents & Guides

Overview

GENTHQB22070
Also known as: 783164012361, THQB22070

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Mounting: Bolt On