EP60 UL 1P 6 D /001 GE PE

Item #: 635999

Cat #: EP61ULD06

UPC: 413656867383

to view pricing and more.
Documents & Guides
IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 1P 6 KA 10-20X. UL1077 mini C-breaker. 1P MCB-6A-D TRIP-6KA 277V.

Overview

IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 1P 6 KA 10-20X. UL1077 mini C-breaker. 1P MCB-6A-D TRIP-6KA 277V.
Also known as: 413656867383, EP61ULD06

Specifications

Volts DC: 50
Amps: 6
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Volts DC: 50
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve D