Drive, Variable Frequency, 147A, 480VAC, 3PH, 75kW, General Purpose

Item #: 636032

Cat #: 6KGP43100X9XBXA1

UPC: 783175635603

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 147 Amp, 480 Volt AC, 3-Phase, 75 kW, 100 Horse Power, General Purpose, Brake Chopper

Overview

Drive, Variable Frequency, 147 Amp, 480 Volt AC, 3-Phase, 75 kW, 100 Horse Power, General Purpose, Brake Chopper
Also known as: 783175635603, 6KGP43100X9XBXA1

Specifications

Wattage: 75 kW
Phase: 3
Volts AC: 480
Horsepower: 100
Type: General Purpose, Drive
Amps: 147
Family / Style: AF 600
Wattage: 75 kW
Volts AC: 480
Type: General Purpose, Drive
Family / Style: AF 600
Phase: 3
Horsepower: 100
Amps: 147