Decorator Wallplate, 1-Gang, Aluminum

Item #: 636046

Cat #: SA26

UPC: 785007138139

to view pricing and more.
Decorator Wallplate, 1-Gang, Smooth Aluminum, Standard Size

Overview

Decorator Wallplate, 1-Gang, Smooth Aluminum, Standard Size
Also known as: 785007138139, SA26

Specifications

Type: Wallplate, Decorator
Size: Standard
Color: Aluminum
Gangs: 1
Mounting: Wall
Material: Aluminum
Type: Wallplate, Decorator
Color: Aluminum
Mounting: Wall
Size: Standard
Gangs: 1
Material: Aluminum