Drive, Variable Frequency, 90A, 460VAC, 3PH, 45kW, General Purpose

Item #: 636059

Cat #: 6KGP43060X9XXXA1

UPC: 783175627523

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 990 Amp, 460 Volt AC, 3-Phase, 45 kW, 60 Horse Power, General Purpose, IP20/Open

Overview

Drive, Variable Frequency, 990 Amp, 460 Volt AC, 3-Phase, 45 kW, 60 Horse Power, General Purpose, IP20/Open
Also known as: 783175627523, 6KGP43060X9XXXA1

Specifications

Phase: 3
Type: General Purpose, Drive
Family / Style: AF 600
Phase: 3
Family / Style: AF 600
Type: General Purpose, Drive