This product may not be available in all locations.

Pilot Light, Push to Test, Blue, Incandescent, 120VAC, 30mm
Item #: 63607
Cat #: 800H-PRT16B
UPC: 662073624714
to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Transformer Type, 120 Volt AC, Blue, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Push to Test, Transformer Type, 120 Volt AC, Blue, NEMA 4/4X/13, 30 mm
Also known as: 662073624714, 800H-PRT16B
Specifications
| Color: | Blue |
| Size: | 30 mm |
| Type: | Push to Test, Pilot Light |
| Volts AC: | 120 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Blue |
| Type: | Push to Test, Pilot Light |
| Material: | Plastic |
| Size: | 30 mm |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |