Power Relay, 10A @600VAC, 125VDC Coil, 4P, 4NO/0NC Contacts

Item #: 636098

Cat #: RL4RD040RK

UPC: 017018011133

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 10 Amp @ 600 Volt AC, 125 Volt DC Coil, 4-Pole, 4 Normally Open, 0 Normally Closed Contacts, IEC Style

Overview

Power Relay, 10 Amp @ 600 Volt AC, 125 Volt DC Coil, 4-Pole, 4 Normally Open, 0 Normally Closed Contacts, IEC Style
Also known as: 017018011133, RL4RD040RK

Specifications

Volts DC Control: 125
Amps: 10
Mounting: Surface
Type: Relay
Poles: 4
Volts AC: 600
Volts DC Control: 125
Mounting: Surface
Poles: 4
Amps: 10
Type: Relay
Volts AC: 600