Halogen-Free Metric Cover

Item #: 636217

Cat #: NC37LG2

UPC: 074983652259

to view pricing and more.
Type NC halogen-free wiring duct cover, 37mm W x 2M length, halogen-free, light gray.

Overview

Type NC halogen-free wiring duct cover, 37mm W x 2M length, halogen-free, light gray.

Type NC halogen-free wiring duct cover, 37mm W x 2M length, halogen-free, light gray.

Also known as: 074983652259, NC37LG2

Specifications

Color: Light Gray
Material: NORYL
Length: 37 mm
Width: 2 m
Color: Light Gray
Length: 37 mm
Material: NORYL
Width: 2 m