GROMMETING EXTD .187IN BLK NY 100FT

Item #: 636235

Cat #: GRNY-187-0-C

UPC: 728494083919

to view pricing and more.
Documents & Guides
Extruded Grommeting, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Height of 6.85mm (0.27 Inches), Width of 6.98mm (0.275 Inches), Thickness 1.27mm (0.05 Inches), Width Maximum Panel Thickness of 4.74mm (0.187 Inches)

Overview

Extruded Grommeting, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Height of 6.85mm (0.27 Inches), Width of 6.98mm (0.275 Inches), Thickness 1.27mm (0.05 Inches), Width Maximum Panel Thickness of 4.74mm (0.187 Inches)
Also known as: 728494083919, GRNY-187-0-C

Specifications

Width: 0.187 in
Length: 100 ft
Color: Black
Material: Nylon
Width: 0.187 in
Color: Black
Length: 100 ft
Material: Nylon