Load Center, Main Breaker, 200A, 20/40, 120/240VAC, 65kAIC, NEMA 3R

Item #: 63626
Cat #: QO12040M200RB
UPC:
Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 200 Amp, 20 Space 40 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: QO12040M200RB

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
Phase: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)