This product has been discontinued.
CH VMVS3TW100GP/120 100W 120VAC HPS
Item #: 636261
Cat #: VMVS3TW100GP/120
UPC: 782274822044
to view pricing and more.
Documents & Guides
No Documents Available
CH VMVS3TW100GP/120 100W 120VAC HPS 1 WALL MNT W/GLOBE/GUARD
Overview
CH VMVS3TW100GP/120 100W 120VAC HPS 1 WALL MNT W/GLOBE/GUARD
Also known as: 782274822044, VMVS3TW100GP/120
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Wattage: | 100 |
| Mounting: | Wall |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Mounting: | Wall |
| Volts AC Range: | 120 - 277 |
| Wattage: | 100 |
| Light Technology: | HID |