RELAY 0,65-1,1

Item #: 636280

Cat #: RTN1F

UPC: 017018140048

Sign In or Register to view pricing and more.
Documents & Guides
IEC Power Devices. Cogemec Contactors. TN1F RELAY 0,65-1,1

Overview

IEC Power Devices. Cogemec Contactors. TN1F RELAY 0,65-1,1
Also known as: 017018140048, RTN1F

Specifications

Poles: 3
Class: 10
Family / Style: RT
Mounting: Contactor
Type: Overload Relay
Amps Range: 0.650 - 1
Poles: 3
Family / Style: RT
Type: Overload Relay
Class: 10
Mounting: Contactor
Amps Range: 0.650 - 1