HAZ3,100W,HPS,M.T.,W/TYPE V,UNIPAK

Item #: 636312

Cat #: DS010H04R-R5-B2E

UPC: 786607124911

to view pricing and more.
Documents & Guides
No Documents Available
Hazlux 3 standard fixture high-pressure sodium lamp 100W high reactance 120/208/240/277V 60Hz R-housing 7-3/4 inch refractor globe type V 3/4 inch wall mount Unipak with clear lamp

Overview

Hazlux 3 standard fixture high-pressure sodium lamp 100W high reactance 120/208/240/277V 60Hz R-housing 7-3/4 inch refractor globe type V 3/4 inch wall mount Unipak with clear lamp
Also known as: 786607124911, DS010H04R-R5-B2E

Specifications

Wattage: 100
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Volts AC Range: 120 - 277
Light Technology: HID