Push Button, 22.5mm, Black, Flush Head, Chrome, 1NO/NC Contacts

Item #: 636370

Cat #: P9MPNNGN30N0

UPC: 783166577929

to view pricing and more.
Documents & Guides
Push Button, 22.5 mm, Black, Flush Head, Round Satin Chrome, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, 22.5 mm, Black, Flush Head, Round Satin Chrome, 1 Normally Open, 1 Normally Closed, Contact Blocks
Also known as: 783166577929, P9MPNNGN30N0

Specifications

Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Color: Black
Volts AC: 600
Type: Flush, Pushbutton
Size: 22.5 mm
Volts AC: 600
Amps: 10
Color: Black