Pump Panel, Size 1, NEMA 3R, 3PH, Breaker Disconnect, 480VAC Coil

Item #: 636381

Cat #: CR340C2X4AAF00991

UPC: 783166864449

to view pricing and more.
Documents & Guides
Pump Panel, Size 1, NEMA 3R Wide, 3-Phase, Breaker Disconnect, Solid State Overload Relay, 480 Volt AC Coil

Overview

Pump Panel, Size 1, NEMA 3R Wide, 3-Phase, Breaker Disconnect, Solid State Overload Relay, 480 Volt AC Coil
Also known as: 783166864449, CR340C2X4AAF00991

Specifications

Phase: 3
Type: Pump Panel, Breaker
Size: 1
Volts AC: 600
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Size: 1
Volts AC Control: 480
Type: Pump Panel, Breaker
Volts AC: 600
IP/NEMA Rating: NEMA 3R