Push Button, 22.5mm, Green, Flush Head, Chrome, 1NO/NC Contacts

Item #: 636391

Cat #: P9MPNVGN30N0

UPC: 783166581896

to view pricing and more.
Documents & Guides
Push Button, 22.5 mm, Green, Flush Head, Round Satin Chrome, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, 22.5 mm, Green, Flush Head, Round Satin Chrome, 1 Normally Open, 1 Normally Closed, Contact Blocks
Also known as: 783166581896, P9MPNVGN30N0

Specifications

Type: Flush, Pushbutton
Amps: 10
Color: Green
Size: 22.5 mm
Volts AC: 600
Type: Flush, Pushbutton
Color: Green
Volts AC: 600
Amps: 10
Size: 22.5 mm