B-LINE 6660-GRTGV-NK 60.00 GALV N3R

Item #: 636482

Cat #: 6660-GRTGV-NK

UPC: 782051008081

to view pricing and more.
Documents & Guides
CIR 6660 GRTGV NK 60.00 GALV

Overview

CIR 6660 GRTGV NK 60.00 GALV
Also known as: 782051008081, 6660-GRTGV-NK

Specifications

Length: 60 in
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 60 in
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R