REPLACED BY BK-HTB-44I-R

Item #: 636483

Cat #: BK/HTB-44I

UPC: 051712136754

to view pricing and more.
Documents & Guides
15A 250V 1/4" x 1-1/4" Knob Type Panel Mount Fuseholder, 3/16" Quick Connects, Right Angle Rear Terminal - Bulk Packaging

Overview

15A 250V 1/4" x 1-1/4" Knob Type Panel Mount Fuseholder, 3/16" Quick Connects, Right Angle Rear Terminal - Bulk Packaging
Also known as: 051712136754, BK/HTB-44I

Specifications

Mounting: Panel
Type: Right Angle
Amps: 20, 16
Material: Thermoplastic
Mounting: Panel
Amps: 20, 16
Type: Right Angle
Material: Thermoplastic