PV Inverter, Tripower Series, 20kW

Item #: 636492

Cat #: STP20000TL-US-10

UPC:

to view pricing and more.
Documents & Guides
20000 Watt, 1000V or 600V DC, 3-Phase, NEMA 3R, Photovoltaic Inverter without Connection Unit, Transformerless, 480V or 277V WYE AC Output. Gray Lid.

Overview

20000 Watt, 1000V or 600V DC, 3-Phase, NEMA 3R, Photovoltaic Inverter without Connection Unit, Transformerless, 480V or 277V WYE AC Output. Gray Lid.
Also known as: STP20000TL-US-10

Specifications

Phase: 3
Wattage: 20 kW
Volts AC: 277/480
Volts DC Range: 600 - 1000
Phase: 3
Volts AC: 277/480
Wattage: 20 kW
Volts DC Range: 600 - 1000