Wireway 90° Elbow, Type 1, 6" x 6", Steel, Gray

Item #: 636494

Cat #: 66-L-SWEEP

UPC: 782051096903

to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Sweep, Material/Finish: Steel/ANSI 61 Gray Acrylic Electrocoat, Size: 6 Inch x 6 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Sweep, Material/Finish: Steel/ANSI 61 Gray Acrylic Electrocoat, Size: 6 Inch x 6 Inch

With pre-engineered fittings, such as 90 degree elbows, tees, crosses, reducers, end caps, and end flanges, installers can make direction and size changes without field fabrication or product modification. Pre-engineered fittings promote a consistent, robust, uniform wire management system without compromising the UL listing or environmental integrity.

Also known as: 782051096903, 66-L-SWEEP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°