255A, 600V, Barrier Terminal Blocks Splicer Block

Item #: 636534

Cat #: LS3123-3

UPC: 079458015058

to view pricing and more.
Documents & Guides
255A, 600V, Barrier Terminal Blocks Splicer Block

Overview

255A, 600V, Barrier Terminal Blocks Splicer Block

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458015058, LS3123-3

Specifications

Mounting: Surface
Color: Black
Amps: 255
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Mounting: Surface
Amps: 255
Allowable Gauge Range: 6 - 250
Color: Black
Standards: California Proposition 65