FH 3 Pole Class H Fuseblock

Item #: 636543

Cat #: LFH25100-3CID

UPC: 079458181227

to view pricing and more.
Documents & Guides
100A, 250V, Fuse Holder 3 Pole Class H Fuseblock

Overview

100A, 250V, Fuse Holder 3 Pole Class H Fuseblock

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181227, LFH25100-3CID

Specifications

Type: Fuse Block Cover
Standards: California Proposition 65
Type: Fuse Block Cover
Standards: California Proposition 65