400 MCM to 14 AWG, 3-Pole, Connector Block

Item #: 636549
Cat #: LFD3553-3
UPC: 079458944105
Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 400 MCM, Load Side: (6) 14 AWG - 2 AWG, 600V, 335 Amps per Pole, Surface Mount

Overview

Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 400 MCM, Load Side: (6) 14 AWG - 2 AWG, 600V, 335 Amps per Pole, Surface Mount
PWR DIST BLK (REPLACES 0LD35533Z). POWR-BLOKS power distribution blocks offer asafe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor
Also known as: 079458944105, LFD3553-3

Specifications

Mounting: Surface
Color: Black
Amps: 335
Standards: California Proposition 65
Allowable Gauge Range: 6 - 400
Mounting: Surface
Amps: 335
Allowable Gauge Range: 6 - 400
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)