TB TY25MFR CABLE TIE 50LB 7IN WHI N

Item #: 636552

Cat #: TY25MFR

UPC: 786210899466

to view pricing and more.
Documents & Guides
THB TY25MFR CABLE TIE 50LB 7I

Overview

THB TY25MFR CABLE TIE 50LB 7I
Also known as: 786210899466, TY25MFR

Specifications

Width: 0.190 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: White
Material: Nylon