CABLE TIE 150LB 18IN UV BLK PP LASH

Item #: 636582

Cat #: TY53418PX

UPC: 786210890418

to view pricing and more.
Documents & Guides
Lashing Cable Tie, Releasable Head with 6.9mm (0.27 Inch) Mounting Hole , Black Polypropylene for Temperatures up to 110 Degrees Celsius (230 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 462mm (18.187 Inches), Width of 13.2mm (0.52 Inches), Thickness of 1.93mm (0.076 Inches), Tensile Strength Rating of 670 Newtons (150 Pounds)

Overview

Lashing Cable Tie, Releasable Head with 6.9mm (0.27 Inch) Mounting Hole , Black Polypropylene for Temperatures up to 110 Degrees Celsius (230 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 462mm (18.187 Inches), Width of 13.2mm (0.52 Inches), Thickness of 1.93mm (0.076 Inches), Tensile Strength Rating of 670 Newtons (150 Pounds)
Also known as: 786210890418, TY53418PX

Specifications

Color: Black
Weight Capacity: 150 lbs
Length: 18 in
Material: Nylon
Color: Black
Length: 18 in
Weight Capacity: 150 lbs
Material: Nylon