This product has been discontinued.
This product may not be available in all locations.

Selector Switch, 2-Position, Maintained, Black Knob, 1NO, Sealed
Item #: 63660
Cat #: 800H-HR2D1P
UPC: 662073649861
to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, Sealed Switch, Contact, 30 mm
Overview
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, Sealed Switch, Contact, 30 mm
Also known as: 662073649861, 800H-HR2D1P
Specifications
| Size: | 30 mm |
| Type: | 2 Position, Selector Switch |
| Color: | Black/White |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Black/White |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | 2 Position, Selector Switch |
| Material: | Plastic |