![4" PVC 11-1/4° Elbow, 36" Radius, Type C, Gray 4" PVC 11-1/4° Elbow, 36" Radius, Type C, Gray](https://rexel-cdn.com/products/image.jpg?i=D04CC2B5-10BB-4B17-843F-C07857288817&f=420)
4" PVC 11-1/4° Elbow, 36" Radius, Type C, Gray
Item #:
636701
Cat #:
400111436ELBPTS77
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Type C
Overview
4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Type C
Also known as: 400111436ELBPTS77
Specifications
Type: | Type C |
Material: | PVC |
Diameter: | 4 in |
Angle: | 11 1/4° |
Sweep Radius: | 36 in |
Type: | Type C |
Diameter: | 4 in |
Sweep Radius: | 36 in |
Material: | PVC |
Angle: | 11 1/4° |
Customer Reviews
No reviews for this product
(0)