This product has been discontinued.
This product may not be available in all locations.

Push Button, Extended Head, Red, 1NO/1NC, Sealed Contacts
Item #: 63672
Cat #: 800H-BR6AP
UPC: 662073624554
to view pricing and more.
Documents & Guides
Push Button, Extended Head, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Overview
Push Button, Extended Head, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Also known as: 662073624554, 800H-BR6AP
Specifications
| Color: | Red |
| Size: | 30 mm |
| Type: | Extended Head , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Type: | Extended Head , Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |