Load Center, Main Lug Only, 125A, 12/24, 120/240VAC, 65kAIC, NEMA 3R

Item #: 63674

Cat #: QO11224L125GRB

UPC: 785901867845

to view pricing and more.

Overview

Load Center, Main Lug Only, 125 Amp, 12 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901867845, QO11224L125GRB

Specifications

Amps: 125
Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R
Family / Style: QO
Phase: 1
Type: Main Lug
Standards: California Proposition 65
Interrupt Rating AC: 65 kA