REXEL logo

Fast-acting Midget Fuse

Item #: 636824
Cat #: BLN001
UPC: 079458110319
Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 1 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat

Overview

fuses, High Speed, North American Style, Brand Or Series: Bln, Type: Cartridgelead, Amp Rating: 1 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Ampvac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting, Mat
Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.
Also known as: 079458110319, BLN001

Specifications

Type: Fast-Acting, Midget, Fuse
Family / Style: BLN
Standards: California Proposition 65
Type: Fast-Acting, Midget, Fuse
Standards: California Proposition 65
Family / Style: BLN

Customer Reviews

No reviews for this product
(0)