P&S PS40-MRBR 400A 600V MALE CAM DS

Item #: 636840

Cat #: PS40-MRBR

UPC: 785007308327

to view pricing and more.
Documents & Guides
PAS PS40-MRBR 400A 600V MALE

Overview

PAS PS40-MRBR 400A 600V MALE
Also known as: 785007308327, PS40-MRBR

Specifications

Mounting: Panel
Color: Red
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Red