Shallow Strut w/ Knockouts, 1-5/8" W x 1" H x 10' L, Steel, Pre-Galv

Item #: 636864
Cat #: B42KO6-120GLV
UPC: 781011242305
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut w/ 7/8" Knockouts, Steel, Pre-Galvanized, 1-5/8 Inch Wide x 1" High x 10 Foot Long, K06 Hole Pattern, Type B42 Strut

Overview

Shallow Strut w/ 7/8" Knockouts, Steel, Pre-Galvanized, 1-5/8 Inch Wide x 1" High x 10 Foot Long, K06 Hole Pattern, Type B42 Strut
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011242305, B42KO6-120GLV

Specifications

Height: 1 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)