Hex Head Bolt, 1/2" x 3", Silicon Bronze

Item #: 636882

Cat #: 50X300HEBBOX

UPC: 781810011645

to view pricing and more.
Documents & Guides
Hex Head Bolt, 1/2" x 3", Silicon Bronze

Overview

Hex Head Bolt, 1/2" x 3", Silicon Bronze
Also known as: 781810011645, 50X300HEBBOX

Specifications

Diameter: 1/2 in
Material: Silicon Bronze
Length: 3 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 3 in
Material: Silicon Bronze
Standards: California Proposition 65