BUS BK/GMC-1.5A BUSS SMALL

Item #: 636901

Cat #: BK/GMC-1.5A

UPC: 051712143578

to view pricing and more.
Documents & Guides
BUS BK/GMC-1.5A BUSS SMALL DIMENSION FUSE

Overview

BUS BK/GMC-1.5A BUSS SMALL DIMENSION FUSE
Also known as: 051712143578, BK/GMC-1.5A

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 1.500
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 1.500
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA