This product may not be available in all locations.
3
more

Transformer, Dry Type, 500VA, 600VAC Primary, 120/240VAC Secondary
Item #: 636919
Cat #: 9T51B0088
UPC: 783173008478
to view pricing and more.
Documents & Guides
Transformer, Dry Type, Type QB, 500 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Overview
Transformer, Dry Type, Type QB, 500 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173008478, 9T51B0088
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 500 |
| Primary Voltage: | 600 |
| Phase: | 1 |
| Volt Amps: | 500 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |