MC Cable, Aluminum Flex, (3) 1 AWG Str Alum w/ Ground

Item #: 63693

Cat #: MCAL1116STRWG

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MC Cable, Aluminum Flex, (3) 1 AWG Stranded Aluminum w/ 6 AWG Ground

Overview

MC Cable, Aluminum Flex, (3) 1 AWG Stranded Aluminum w/ 6 AWG Ground

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL1116STRWG

Specifications

Gauge: 1 AWG
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 1 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: Aluminum
Stranding: Stranded