SS B1200HS-20GR GREEN SLOTCHL

Item #: 636944

Cat #: B1200HS-20GR

UPC: 616013101834

to view pricing and more.
Documents & Guides
SS B1200HS-20GR GREEN SLOTCHL

Overview

SS B1200HS-20GR GREEN SLOTCHL
Also known as: 616013101834, B1200HS-20GR

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in