REXEL logo

Strut Strap, Universal, 1", Steel

Item #: 63696
Cat #: PS1300-1-AS-EG
UPC: 702316506817
Sign In or Register to view pricing and more.
Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.

Product Overview

Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Also known as: 702316506817, PS1300-1-AS-EG, 1" rigid, GRS
Frequently Bought Together (67)
Multiple
100 EMT Conduit, 1", Steel, 10'
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Arlington
822ART EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Power-Strut
PS1300-1/2-AS-EG Strut Strap, Universal, 1/2", Steel
Appleton
LB100-A Conduit Body, Type: LB, Size: 1", Form 85, Aluminum
Multiple
GRC100 1" Galvanized Coupling
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Power-Strut
PS1300-1-1/2-AS-EG Strut Strap, Universal, 1-1/2", Steel
Arlington
832RT EMT Compression Coupling, 1 inch, Raintight/Concrete Tight, Steel
Multiple
100 EMT Conduit, 1", Steel, 10'
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Multiple
100 1" PVC Conduit, 10', Schedule 40
Appleton
5100S EMT Set Screw Coupling, 1", Steel
Appleton
4100S Set Screw Connector, 1" Steel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Power-Strut
PS1300-1-1/2-AS-EG Strut Strap, Universal, 1-1/2", Steel
Appleton
4075S Set Screw Connector, 3/4" Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Power-Strut
PS210EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
GRC100 1" Galvanized Coupling
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Hubbell-Raco
2084 EMT Conduit Strap, 1-Hole, 1", Steel
Appleton
6100S EMT Compression Coupling, Steel, 1"
Hubbell-Raco
2054 Conduit Hanger with Bolt, Diameter: 1", Steel
Appleton
7100S EMT Compression Connector, 1 inch, Steel, Concrete Tight
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Appleton
5100S EMT Set Screw Coupling, 1", Steel
Appleton
6100S EMT Compression Coupling, Steel, 1"
Appleton
6075S EMT Compression Coupling, Steel, 3/4"
Power-Strut
PS1300-1-1/2-AS-EG Strut Strap, Universal, 1-1/2", Steel
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Bizline
R38LW Lock Washer, 3/8", Steel
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Appleton
CH-200-B Conduit Hanger, Type CH-B, 1", Steel
Appleton
7075ST EMT Compression Connector, 3/4", Insulated, Concrete Tight
Appleton
1903 EMT Conduit Strap, 1-Hole, 1", Steel
Appleton
7100ST EMT Compression Connector, 1 inch, Insulated, Concrete Tight, Steel
Multiple
200 EMT Conduit, 2", Steel, 10'

Specifications

Diameter: 1 in
Type: Clamps, Strut Strap
Material: Steel
Diameter: 1 in
Material: Steel
Type: Clamps, Strut Strap

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)