Transformer, Dry Type, 45KVA, 480V Primary, 208Y/120V Secondary

Item #: 636968

Cat #: 9T83B3873G15

UPC: 783173197745

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, 45 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 783173197745, 9T83B3873G15

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y