Fuse, 10A, 1500VDC, 30kAIC, Ferrule, 20 x 127mm, Ceramic

Item #: 637015

Cat #: F081655

UPC: 605340047601

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 10 Amp, 1500 Volt DC, 30kAIC, Ferrule, 20 x 127 mm, Ceramic, Cable Protector

Overview

Fuse, 10 Amp, 1500 Volt DC, 30kAIC, Ferrule, 20 x 127 mm, Ceramic, Cable Protector
Also known as: 605340047601, F081655

Specifications

Amps: 10
Diameter: 20 mm
Length: 127 mm
Mounting: Cartridge
Class: gR
Volts DC: 1500
Interrupt Rating DC: 30 kA
Family / Style: CC1500
Amps: 10
Length: 127 mm
Class: gR
Interrupt Rating DC: 30 kA
Diameter: 20 mm
Mounting: Cartridge
Volts DC: 1500
Family / Style: CC1500