Transformer, Control, Terminal Connection, 1.5kVA, 240x480-120/240

Item #: 637020

Cat #: 9T58R2813

UPC: 783173264331

to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Board Connection, 1.5 kVA, 240 x 480 - 12/24, Open

Overview

Transformer, Control, Terminal Board Connection, 1.5 kVA, 240 x 480 - 12/24, Open
Also known as: 783173264331, 9T58R2813

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1.500kVA
Primary Voltage: 240/480