Transformer, Machine Tool, 500VA, 230/460/575-115/95, Open

Item #: 637023

Cat #: 9T58R0070

UPC: 783173244166

to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 500 VA, 230/460/575 - 115/95, Open

Overview

Transformer, Machine Tool, 500 VA, 230/460/575 - 115/95, Open
Also known as: 783173244166, 9T58R0070

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 230, 575