This product has been discontinued.

250 Amp, 500VAC, Semicndr W/O Indicator
Item #: 637027
Cat #: LA50QS250-4
UPC: 079458152241
to view pricing and more.
Documents & Guides
250 Amp, 500 Volt AC, very fast-acting W/O Indicator, Specialty Fuses Semiconductor, Stud Bolt Down
Overview
250 Amp, 500 Volt AC, very fast-acting W/O Indicator, Specialty Fuses Semiconductor, Stud Bolt Down
Also known as: 079458152241, LA50QS250-4
Specifications
| Amps: | 250 |
| Volts AC: | 500 |
| Speed: | Very Fast Acting |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 100 kA |
| Amps: | 250 |
| Speed: | Very Fast Acting |
| Interrupt Rating DC: | 100 kA |
| Volts AC: | 500 |
| Type: | Semi Conductor Fuse |