Transformer, Machine Tool, 0.07kVA, 208/277/380-115/95, Open

Item #: 637038

Cat #: 9T58K0083

UPC: 783173120989

to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.07 kVA, 208/277/380 - 115/95, Open

Overview

Transformer, Machine Tool, 0.07 kVA, 208/277/380 - 115/95, Open
Also known as: 783173120989, 9T58K0083

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 70
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 70
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 277, 380