REXEL logo

L70 VERY FAST-ACTING SEMICONDUCTOR 400A

Item #: 637047
Cat #: L70S400
UPC: 079458101812
Sign In or Register to view pricing and more.
Documents & Guides
L70 VERY FAST-ACTING SEMICONDUCTOR 400A

Overview

L70 VERY FAST-ACTING SEMICONDUCTOR 400A
Also known as: 079458101812, L70S400

Specifications

Amps: 400
Volts DC: 650
Volts AC: 700
Opening: Very Fast-Acting
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 200kA
Interrupt Rating DC: 20kA
Class: aR
Amps: 400
Volts AC: 700
Standards: California Proposition 65
Interrupt Rating AC: 200kA
Class: aR
Volts DC: 650
Opening: Very Fast-Acting
Mounting: Bolt On
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)