This product has been discontinued.

Power Distribution Block, 1 Pole, 14 to 2/0 AWG, 175 Amp
Item #: 637056
Cat #: BDA142/01
UPC: 781810115282
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Aluminum, Snap Together Type, 1 Pole, Line Range: 14 to 2/0 AWG, Load Range: 14 to 4 AWG, 175 Amp
Overview
Power Distribution Block, Aluminum, Snap Together Type, 1 Pole, Line Range: 14 to 2/0 AWG, Load Range: 14 to 4 AWG, 175 Amp
Also known as: 781810115282, BDA142/01
Specifications
| Amps: | 175 |
| Type: | Power Distribution Block |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 4, 14 - 2/0 |
| Amps: | 175 |
| Material: | Aluminum |
| Type: | Power Distribution Block |
| Allowable Gauge Range: | 14 - 4, 14 - 2/0 |