DECO DUP RECEP 20A 125V B+S WIRE RED

Item #: 637070

Cat #: 26352-RED

UPC: 785007785395

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007785395, 26352-RED

Specifications

Color: Red
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Red
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon