
to view pricing and more.
Documents & Guides
CIR 2212 G NK 12.00 SC STRAIG
Overview
CIR 2212 G NK 12.00 SC STRAIG
Also known as: 782051016055, 2212-G-NK
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Length: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| Length: | 12 in |
| Color: | Gray |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |