B-LINE 4460-GGV-NK 60.00 GALV SC ST

Item #: 637087

Cat #: 4460-GGV-NK

UPC: 782051007121

to view pricing and more.
Documents & Guides
CIR 4460 GGV NK 60.00 GALV SC

Overview

CIR 4460 GGV NK 60.00 GALV SC
Also known as: 782051007121, 4460-GGV-NK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Length: 60 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain