BUSS 170M5698 FUSE 800A 1100V 2FU/1

Item #: 637089

Cat #: 170M5698

UPC: 051712262170

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5698 FUSE 800A 1100V

Overview

BUS 170M5698 FUSE 800A 1100V
Also known as: 051712262170, 170M5698

Specifications

Amps: 800
Interrupt Rating DC: 100 kA
Amps: 800
Interrupt Rating DC: 100 kA